Cable Jointers Holdall Orange

Cable Jointers Holdall Orange

Order Code: ZT1018129X

£59.99 Inc VAT (20%)

Order by 3pm, get it Tomorrow

Description

Cable Jointers Holdall (Orange) - with attached ground sheet Dimensions: 520 x 200 x 200mm / 21.5" x 8" x 8"

Specifications for Cable Jointers Holdall Orange
  • Additional Features
    Insulated
  • Weight
    1kg
  • Size L x D x H
    520 x 200 x 200
  • MFR Part No.
    3199
  • Lock Type
    Zipper
  • Product Type
    Tool Holdall
  • Product Material
    Polyester
  • Length
    520mm
  • Width
    200mm
  • Height
    200mm
Product Reviews -
5 years ago by George
Great! Might even buy another one

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome