Cr/PB29 CraftPro 82mm Reversible Planer Blades

Cr/PB29 CraftPro 82mm Reversible Planer Blades

Order Code: ZT2604443S

£9.49 Inc VAT (20%)

Currently unavailable

Description

Trend CR/PB29 CRAFTPRO Carbide Planer Blades for Power Planers Professional Planer blade set. Trend solid carbide planer blades are manufactured from high grade carbide and are supplied in pairs. They are precision ground with two cutting edges and reversible for extended life. Never use dull blades. Unplug machine when fitting blades or undertaking any maintenance. Always refer to manufacturer's instruction when making adjustments. Planer blades must be securely clamped so that they cannot work loose in service. Suitable For: AEG (Atlas Copco) EH82, EH82.1, EH700. EH822 H750, H500, EH3-82, EH800, EH450 Black & Decker BD710, DN710, DN720, BD711, KW712, KW713, KW725, BD713, BD725 Bosch PH02-82, PH03-82/B, PH015-82, PH016-82, PH025-82, PH030-82, PH0100, PH0150, PH0200, PH300, 1592-9, GH0282, GH31-82, GH036-82C Casals CE82, CE98ACE Dewalt DW677, DW678K, DW678EK, DW680, D26500, D26501 Draper PT682, P882 Felisatti TP282 Ferm FP82 Freud FE82, FE82VCE Haffner FH224 Hitachi F20, FU20, P20V, P20SA Holz-Her 2321, 2321-S, 2322, 2223 (NEW) Mafell EHU82, MHU82, MHU82S, MHU82D Makita M102, 1900, 1900B, 1901, 1125, 1100, 1923, 1923BD, 1923H, 1902 ,FB0800 Metabo EXPERT, 4382, HO0882, HO8382 Nutool NPT82 Perles SK82A Peugeot RA82CS, RA400, RA3/82 Ryobi L282, L1323A,HL-82, L-1835, L180, GH014, EPN-7582 Skil 92H, 94H, 95H, 96H, 97H Wolf/Kango 8614, 8057, 8108 Some Makita, Ryobi, Hitachi and Wolf/Kango planers require conversion kit refPB/CK/119 Specification: Length: 82 mm Width: 5.5 mm Thickness: 1.1 mm

See full description
Specifications for Cr/PB29 CraftPro 82mm Reversible Planer Blades
  • Length
    82mm
  • Material
    Carbide
  • Product Type
    Planer Blades
  • Width
    5.5mm
  • Thickness
    1.1mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome