D26500K-GB 4mm 1050W Planer 240V

D26500K-GB 4mm 1050W Planer 240V

Order Code: ZT1028045X

£339.99 Inc VAT (20%)


Description

D26500K
Power input/output: 1,050W/620W.
No load speed: 0 - 13,500rpm.
Maximum depth of cut: 4mm.
Rebating depth: 25mm.
Planer width: 82mm.
Shoe length: 320mm.
Accessories: TCT reversible blade, parallel fence, rebate depth guide, dust extraction spout, heavy duty carrying case, deflector and chip collection container, chip ejector.

See full description
Specifications for D26500K-GB 4mm 1050W Planer 240V
  • Voltage
    240V
  • Weight
    4kg
  • Maximum Speed
    13500rpm
  • Planing Width
    82mm
  • Overall Height
    180mm
  • Power Input
    1050W
  • Includes
    Rebating Depth Guide
    Deflector & Chip Collector Container
    Dust Extraction Spout
    Chip Ejector
    TCT Reversible Blade
    Parallel Fence
    Carrying Case
  • Maximum Rebating Depth
    26mm
  • MFR Part No.
    D26500K-GB
  • Overall Length
    320mm
  • Type
    Planer
  • Depth of Cut
    4mm
  • No Load Speed
    13,500rpm
  • Length
    320mm
  • Item
    Corded Planer
  • Height
    180mm
  • Power
    1050W
  • Power Source
    Electric
  • Model Number
    D26500K-GB

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome