GHO 16-82 1.6MM 630W Professional Portable Planer 82MM 230V - 0 601 5A4 070
0
1

GHO 16-82 1.6MM 630W Professional Portable Planer 82MM 230V - 0 601 5A4 070

Order Code: ZT1254573XCopy

£169.99 Inc VAT (20%)


Description

GHO 16-82 includes a powerful 630 W motor for fast work progress, a safety lock off switch to prevent unintended start up as well as an improved front shoe.

The Woodrazor system has only one planer blade, removing the trouble of aligning a second blade, and optimum results are guaranteed. The Bosch Woodrazor reversible blades are hard-wearing. ultra sharp, and durable for perfect surfaces without the need for subsequent finishing work.

Features:

• 630 watt motor for cutting depths of up to 1.6 mm
• Easy chamfering thanks to V-Groove.
• Flat aluminium base plate for the best planing results.
• Cutting depth adjustment in 0.1 mm steps up to 1.6 mm
• Handle with soft grip for greater comfort during use.
• Spring loaded park shoe gives protection of the work surface

See full description
Specifications for GHO 16-82 1.6MM 630W Professional Portable Planer 82MM 230V - 0 601 5A4 070
  • Includes
    Allen Key WAF 2.5mm
    Fabric Dust Bag
    Parallel Guide
  • Type
    Planer
  • Planing Width
    82mm
  • Maximum Speed
    18,000rpm
  • Overall Height
    179mm
  • MFR Part No.
    0 601 5A4 070
  • Power Input
    630W
  • Weight
    2.8kg
  • Maximum Rebating Depth
    9mm
  • Voltage
    230V
  • Overall Length
    284mm
  • Depth of Cut
    1.6mm
  • Power Source
    Electric
  • No Load Speed
    18,000rpm
  • Length
    284mm
  • Height
    179mm
  • Power
    630W
  • Item
    Corded Planer
  • Model Number
    GHO 16-82

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome