HC 260C Planer Thicknesser 2200W 240V MPTHC260

HC 260C Planer Thicknesser 2200W 240V MPTHC260

Order Code: ZT2593861SCopy

£799.99 Inc VAT (20%)

Currently unavailable

Description

Metabo were one of the first companies to develop a planer thicknesser of this size. With over 20 years of experience in this field you can entrust that Metabo planer thicknessers are amongst the best in the market. The planer has a cutting width of 260 mm and total table length of 1,090 mm. Cutting depth is 3 mm max and the thicknessing height is an impressive 160 mm with a 3 mm stock removal capacity. The thicknessing bed is cast iron with the planing tables are cast aluminium. The machine comes fully equipped with three micro-switches as well as kick stop on/off switch and quick release cable for machine and operator safety. Specifcation Input Power 2,200 Watt. No Load Speed 6,500/min. Feed Rate 5m/min. Chip Removal Planing 0-3mm. Passage Height/Width 160mm/260mm. Weight 71kg. Dimensions (L x W x H) 1.110 x 620 x 960 mm. Dressing plates (L x W) 1.040 x 260 mm.

See full description
Specifications for HC 260C Planer Thicknesser 2200W 240V MPTHC260
  • Maximum Rebating Depth
    3mm
  • Input Power
    2200W
  • Feed Rate
    5m/min
  • Voltage
    240V
  • No Load Speed
    6500rpm
  • Power Source
    Corded 240V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome