HOB260ECO 250mm Combined Planer & Thicknesser
0
1
2

HOB260ECO 250mm Combined Planer & Thicknesser

Order Code: ZT1718329SCopy

£1,499.99 Inc VAT (20%)


Description

Holzmann HOB260ECO is a 250mm combination planer thicknesser designed for both small or medium sized workshops. It features sturdy all steel construction, solid grey cast iron planing tables, powerful 2100 W motor, deluxe alloy planing fence, and 3-knife cutterblock fitted with razor sharp HSS knives. It also features max. 250 mm planing width and an impressive 195 mm thicknessing height. The HOB260ECO will give perfectly planed surfaces in both soft and hard woods and is the ideal machine for the woodworking enthusiast and semi-professional user providing exceptional performance and value for money.

See full description
Specifications for HOB260ECO 250mm Combined Planer & Thicknesser
  • Planing Width
    250mm
  • Motor Power
    2100W
  • Thicknessing Height
    195mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome