HOB305PRO 304 MM Planer and Thicknesser 230V
0
1

HOB305PRO 304 MM Planer and Thicknesser 230V

Order Code: ZT1718339SCopy

£2,399.99 Inc VAT (20%)


Description

The Holzmann HOB305PRO is a cast iron planer thicknesser designed for the professional craftsman needing a heavy built machine to cope with a more demanding workload. It features a powerful 2.2 kW motor, heavy all steel construction, and cast iron planing tables give the machine a really solid feel and is completely stable in use. Suitable for larger workshops and professional users looking for exceptional performance.

Specifications for HOB305PRO 304 MM Planer and Thicknesser 230V
  • Product Type
    Planer and Thicknesser
  • Working Width
    304mm
  • Voltage
    230V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome