JPT8B Planer Thicknesser

JPT8B Planer Thicknesser

Order Code: ZT2449781S

£929.99 Inc VAT (20%)
£999.997% off


Description

Cutterhead rotation 9,000rpm
Maximum planing width 200mm
Thicknessing height 120mm
Maximum depth of cut 3mm

See full description
Specifications for JPT8B Planer Thicknesser
  • Product Type
    Planer Thicknesser
  • Maximum Depth of Cut
    3mm
  • Maximum Planing Width
    200mm
  • Thicknessing Height
    120mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome