KP0810CK/1 Heavy Duty 82mm Corded Planer, 110V

KP0810CK/1 Heavy Duty 82mm Corded Planer, 110V

Order Code: ZT1043853PCopy

£309.99 Inc VAT (20%)


Description

KP0810CK includes a powerful 1050 W motor to make quick work of tasks. The fine depth adjustment allows for perfect cuts and reduces the need for subsequent finishing work. The soft start ensures the safety of the operator, whilst the double insulated handle reduces fatigue.

Features and Benefits:
• Powerful 1050 W motor for fast work progress
• Fine depth adjustment to reduce the need of subsequent finishing work and makes for perfect cuts first time
• Soft start ensures operator safety and double insulated handle reduces fatigue

See full description
Specifications for KP0810CK/1 Heavy Duty 82mm Corded Planer, 110V
  • Power Input
    1050W
  • Voltage
    110V
  • Planing Width
    82mm
  • Maximum Speed
    16,000rpm
  • Maximum Rebating Depth
    25mm
  • Depth of Cut
    4mm
  • Includes
    Carry Case
  • Noise/ Vibration Information
    Noise sound pressure: 88 dB(A)
    Noise sound power: 99 dB(A)
    Noise K factor: 3 dB(A)
    Vibration K factor: 1.5 m/sec²
    Vibration plaining softwood: 3.5 m/sec²
  • Type
    Planer
  • MFR Part No.
    KP0810CK/1
  • Weight
    3.4kg
  • Noise / Vibration Information
    Noise K factor, 3 dB(A)
    Noise sound power, 99 dB(A)
    Noise sound pressure, 88 dB(A)
    Vibration K factor, 1.5 m/sec²

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome