1. Tools & Machining/
  2. Power Tools/
  3. Finishing Tools/
  4. Jointers & Planers
No.17 - Butt Welded Tools - Round Nose Planer
0
1

No.17 - Butt Welded Tools - Round Nose Planer


Select
See all variants from
£14.99Inc VAT (20%)
Up to 3.5% off

See all variants from £14.99

Description

Manufactured from top quality sintered steels. For use on a wide range of applications from roughing to finishing. Manufactured to BS1296:Part 3:1978.

Round Nose Planer

Feature Attributes

Side Clearance Angle:
2 °
Cutting Direction:
Neutral
Tip Material:
HSS
Standards Met:
BS 1296 Part 3: 1978
Tool Number:
17
Tool Type:
Round Nose Planer
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome