Planer 82mm (3.1/4in) 650W 240V OLPPL650
0
1
2

Planer 82mm (3.1/4in) 650W 240V OLPPL650

Order Code: ZT1737488S

£45.99 Inc VAT (20%)


Description

The Olympia Tools Planer has a powerful 650W motor. Its soft grip handle fits securely in the hand and helps prevent fatigue. Fitted with a removable dust bag that keeps your working area clean and free from debris. Supplied with 1 x Parallel Guide, 1 x Rebate Guide, 2 x Reversible TCT Blades, 1 x Hex Key, 1 x Spanner and 1 x Removable Dust Bag. Specification Input Power 650W No Load Speed 16,000/min. Planing Width 82mm, Depth 0-2mm Rebating Depth 0-10mm Weight 2.42kg

See full description
Specifications for Planer 82mm (3.1/4in) 650W 240V OLPPL650
  • Voltage
    240V
  • Depth of Cut
    0-2mm
  • MFR Part No.
    OLPPL650
    09-250
  • Cutting Depth
    0-2mm
  • Power Source
    Corded 240V
  • Input Power
    650W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome