Te-Pl 18/82 LI - Solo Planer 18V Bare Unit

Te-Pl 18/82 LI - Solo Planer 18V Bare Unit

Order Code: ZT3115636S

£89.99 Inc VAT (20%)


Description

The Einhell TE-PL 18/82 Li - Solo Planer has large knife shafts and a solid aluminium soleplate to provide optimum, flat results. The soleplate has a V-shaped groove for easy chamfering. There is also an automatic parking rest to protect both the planer and the workpiece. Its ergonomic, soft grip handle ensures tireless and comfortable operation. Part of the Power X-Change series, powered by Lithium-ion rechargeable batteries with a battery management system for a long-life. This planer comes as a Bare Unit, NO battery or charger. 2.5Ah batteries or higher are recommended for best results. Supplied with: 1 x Parallel Guide, 1 x Rebate Depth &1 x TCT Planing Knife. Specifications: Cutting Depth: 2mm, Rebate Depth: 8mm.Planer Width: 82mm.Weight: 2.44kg.

See full description
Specifications for Te-Pl 18/82 LI - Solo Planer 18V Bare Unit
  • Battery Supplied
    Bare Unit
  • Cutting Depth
    2mm
  • Power Source
    Cordless 18V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome