12V Max Red Cross Line Laser CXT - SK105DZ (Body Only)

12V Max Red Cross Line Laser CXT - SK105DZ (Body Only)

Order Code: ZT1253304X

£219.99 Inc VAT (20%)


Description

Key Features:

• 25m Range. Can be extended to 80m with a receiver.
• (+/-) 0.3mm/m.
• 1/4" Tripod thread.
• DC Jack for LXT compatibility (With USB Adaptor)


Features and Benefits:

• This laser can project a vertical beam up to 160° and a horizontal up to 180°.

• Standard projection from this laser maxes out at 25m but can be extended to 80m when using a receiver. The beam will project with an accuracy of (±)0.3mm/m and a thickness of under 2mm.

• The self leveling feature kicks in within 3 seconds and can level to an accuracy of (±) 4° so you can set it up, let it do its thing, and crack on with your work as quickly as possible.

• LED light blinks if out-of-level.

• Pendulum lock.

• Pulse power for receiver

• Operating time on a 2Ah battery is 20 hours and it is 40 hours on a 4Ah battery.

• 2 Brightness modes (High and Eco), can be selected depending on work conditions.

See full description
Specifications for 12V Max Red Cross Line Laser CXT - SK105DZ (Body Only)
  • Operating Temperature Range
    -60°C
  • MFR Part No.
    SK105DZ
  • Type
    Cross Line Laser
  • Beam Colour
    Red
  • Working Range
    25m
  • Battery Type
    12V Lithium-ion
  • Levelling Type
    Self-Levelling
  • Model No.
    SK105DZ
  • Number of Lasers
    1
  • Accuracy
    ± 0.30mm/m
  • Laser Class
    635 ± 5 nm, Class 2
  • Maximum Range
    25m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome