0
1
2
3
4
5
6
7
8
9

360 Cross Line Laser (Green Beam) INT177594

Order Code: ZT1284721P

£219.99 Inc VAT (20%)


Description

The Stanley Intelli Tools 360 Cross Green Line Laser Level projects a 360 horizontal line and 100 vertical line. Ideal for use in a wide variety of jobs, including woodworking, drywall installation, framing and roofing. The body is fitted with overmould housing for protection against knocks. Easy-to-use, fitted with a touch pad control panel and a 3-position lock switch with manual mode. It is IP50 rated, making it ideal for indoor DIY and residential construction jobs. Supplied with 4 x AA alkaline batteries, 1 x QuickLink Bracket and 1 x Storage Pouch. Specification Level Accuracy & plusmn0.4mm/m Working Range 25m Power 4 x AA batteries (supplied) Thread 1/4in

See full description
Specifications for 360 Cross Line Laser (Green Beam) INT177594
  • MFR Part No.
    STHT77594-1
  • Accuracy
    ± 0.4mm/m
  • Maximum Range
    25m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome