Quantity | Price | Discount |
---|---|---|
1 - 4 | £42.99 | 0% |
5 + | £41.27 | 4% |
The Kapro 862 ProLaser has vertical, horizontal and cross beams
The Kapro 862 ProLaser is a Cross Line Laser with a Red Beam giving an indoor range of 20 metres or 65 feet. This Laser is suited to the following applications: Tiling, laying cabinets, hanging curtains, DIY projects and decorative work. It has a 1/4 inch thread for attachment to a tripod and comes with a Velcro Strap, Soft Carry Case and 2 x AA Batteries.
Features:
Vertical, horizontal and cross beams
Manual mode for angular layout/tilted marking
Visual “out of level” warning
1/4″ tripod thread
V-groove
Rare earth magnets
“Velcro” strap slant
Hanging hole
Comes With:
Velcro Strip
Carry Case with Belt Loop
2 x AA Batteries
Specification:
Indoor laser range: 20m (65′)
Accuracy: 0.2mm/m (0.0002″/”)
Self-leveling range: ±3°
Laser Class: II
Conforms to CE, RoHS and FDA safety regulations
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy