Cubix Cross Line Laser Level (Green Beam)

Order Code: ZT1284717P

£119.99 Inc VAT (20%)


Description

The Stanley Intelli Tools Cubixtrade; Cross Line Laser Level is ideal for indoor use, DIY and light residential construction jobs, including levelling chair rails and hanging cabinets. By projecting bright green vertical and horizontal lines onto flat surfaces, users can easily level what they are installing. The Cubixtrade; is protected by a durable, overmoulded housing. It projects a green vertical line and horizontal line. Fitted with a touch pad control panel, locking pendulum and a 3 position lock switch with manual mode. Supplied with: 1 x Protective Pouch1 x Removable QuickLinktrade; Bracket2 x AA batteries1 x Quick Start Guide Specification: Level Accuracy: plusmn;0.6mm/mWorking Range: 16mPower: 2 x AA batteries (supplied)Thread: 1/4in

See full description
Specifications for Cubix Cross Line Laser Level (Green Beam)
  • MFR Part No.
    STHT77499-1
  • Accuracy
    ± 0.6mm/m
  • Maximum Range
    16m