DCE074D1R-GB Rotary Laser 457m & Detector Red Beam

DCE074D1R-GB Rotary Laser 457m & Detector Red Beam

Order Code: ZT1253301X

£899.99 Inc VAT (20%)


Description

DCE074D1R-GB 18V XR Self Leveling Red Rotary Laser Level Kit

With automatic self levelling mode on tilts up to +10º using manual single slope mode, automatic rotary scan mode and detection pulse mode. Manual RPM which allows the laser to be adjusted according to preferred speed. The laser has a working range of 45m and detector range of 457m. The onboard panel has been designed to be user friendly. The kit includes a T-Stak box, 18V 2Ah XR battery pack, charger, target, laser detection glasses, detector, mounting bracket.

See full description
Specifications for DCE074D1R-GB Rotary Laser 457m & Detector Red Beam
  • Type
    Rotational Laser Level Kit
  • Beam Colour
    Red
  • Working Range
    45m
  • Levelling Type
    Self-Levelling
  • Ingress Protection Rating (IP Rating)
    IP54
  • Battery Type
    XR Li-Ion
  • Model No.
    DCE074D1R
  • Accuracy
    ± 3.00mm/m
  • Number of Lasers
    2
  • MFR Part No.
    DCE074D1R-GB

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome