DCE0825D1G-GB 10.8V 5 Spot Cross Line Green Laser comes with 2.0AH Batt

DCE0825D1G-GB 10.8V 5 Spot Cross Line Green Laser comes with 2.0AH Batt

Order Code: ZT1253303X

£499.99 Inc VAT (20%)


Description

DCE0825D1G-GB 10.8V 2.0Ah 5 Spot Cross Line Green Laser

•5 Spot Cross Line Green Laser projects a full cross line (horizontal & vertical) + 5 independent spot points.
• The cross line function features a 150° fan angle which provides ample coverage with little set-up time.
•Projects down beam with raised clearance, provides line visibility and alignment for wall track layout with +/-3mm/10M accuracy.
•Integrated magnetic bracket which allows for it be mounted direct to metal track to ensure accurate projections all around.
•Full-time pulse mode allows use with detector which maintains full brightness for visibility and extends range.
•Durable design with over-moulded housing and IP54 water/debris resistance - 2M drop resistance, making it perfect for use in tough site conditions.

Comes with 1 x 10.8v 2.0Ah Battery, Charger, Green Target, Green Safety Glasses and a TSTAK compatible Kitbox.

See full description
Specifications for DCE0825D1G-GB 10.8V 5 Spot Cross Line Green Laser comes with 2.0AH Batt
  • Accuracy
    ± 3.00mm/m
  • Beam Colour
    Green
  • Levelling Type
    Self-Levelling
  • Working Range
    45m
  • Ingress Protection Rating (IP Rating)
    IP65
  • Model No.
    DCE0825D1G
  • Type
    Cross Line Laser Kit
  • MFR Part No.
    DCE0825D1G-GB
  • Number of Lasers
    7

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome