DW088CG Green Self-levelling Cross Line Laser Level with Carry Case & Wall Mount Bracket

Order Code: ZT1253299X

£189.99 Inc VAT (20%)


Description

The DW088CG Cross Line Laser is an green beam laser that has a great range and projects bright crossing horizontal and vertical lines for various leveling and layout applications.

Features:

• Green Beam is 4x brighter than Red Beam.

•Projected lines: horizontal, vertical and cross line

• Indoor Visibility Range.

• Pulse mode allows use with DE0892G detector to increase the range to 50m.

• Self-levelling up to 4 degrees with automatic out of level indications with accuracy +/-3mm per 10m.

• Rear mounted magnets on pivoting base for flush attachment to metal studs + magnetic fixing angle.

• Overmoulded housing (IP 54) and thick glass protects the Laser.

•1/4" thread for tripod mounting.

•Two button operation and battery state indicator for ease of use.

•Included: 3 x AA batteries for 16 hours runtime.

See full description
Specifications for DW088CG Green Self-levelling Cross Line Laser Level with Carry Case & Wall Mount Bracket
  • MFR Part No.
    DW088CG-XJ
  • Overall Height
    113mm
  • Accuracy
    ± 3.00mm/m
  • Levelling Type
    Self-levelling
  • Overall Width
    61mm
  • Ingress Protection Rating (IP Rating)
    IP54
  • Type
    Cross Line Laser Kit
  • Battery Type
    3 X AA
  • Beam Colour
    Green
  • Laser Class
    2
  • Overall Length
    112mm
  • Model No.
    DW088CG
  • Working Range
    50m
  • Weight Including Batteries
    0.55kg
  • Number of Lasers
    2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome