GCL 2-50 g + RM 10 Professional Green Beam Combi Laser (Carton)

GCL 2-50 g + RM 10 Professional Green Beam Combi Laser (Carton)

Order Code: ZT2531569SCopy

£279.99 Inc VAT (20%)


Description

The Bosch GCL and GLL Professional Laser Levels offer reliable and precise levelling, alignment, and marking solutions for construction and interior fitting tasks. Designed for ease of use and durability, these tools boasthighly visible red or green laser beams for improved accuracy across different working environments. Depending on the model, they provide horizontal and vertical line projection, with some including cross-line functionality or additional plumb points for enhanced versatility. Self-levelling systems ensure precision, while sturdy mounting accessories, including tripods, ceiling clips, and rotating mounts, enable flexible positioning. Select models also include robust carry cases or cartons for safe storage and transport, making them ideal for professional use.

Features and Benefits
• Ensures precise levelling, alignment, and marking for various applications
• Equipped with bright red or green laser beams for enhanced visibility
• Projects horizontal and vertical lines, with select models offering cross-line and plumb point functions
• Self-levelling capability guarantees accurate results with minimal effort
• Compatible with mounting accessories like tripods, ceiling clips, and rotating mounts for versatile setup
• Comes with a protective carry case or carton for easy transport and storage
• Built for professional use with a sturdy and durable design

See full description
Specifications for GCL 2-50 g + RM 10 Professional Green Beam Combi Laser (Carton)
  • MFR Part No.
    0601066M00
  • Working Range
    50m
  • Type
    Combi Laser
  • Beam Colour
    Green
  • Number of Lasers
    2
  • Levelling Type
    Self-Levelling
  • Accuracy
    +/- 0.30mm/m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome