GRL 400 H Rotation Laser Level in Carrying Case with Accessory Set - 0 601 061 800
0
1
2
3
4
5
6
7
8
9
10
11
12
13

GRL 400 H Rotation Laser Level in Carrying Case with Accessory Set - 0 601 061 800

Order Code: ZT1253307X

£729.99 Inc VAT (20%)


Description

The GRL 400 H Rotation Laser Level is a reliable and efficient tool designed for precise horizontal levelling in outdoor environments. Its electronic self-levelling function, with a range of ±5° and a levelling time of just 15 seconds, ensures fast and accurate setup. Ideal for large-scale projects, it provides a working range of up to 400m in diameter with a receiver. The tool includes an easy one-button operation and a user-friendly display, while the automatic shock warning system prevents errors caused by vibrations. Built for durability, the GRL 400 H includes a robust IP56-rated housing, operates at a rotation speed of 600rpm, and delivers up to 30 hours of run time on NiMH rechargeable batteries.

Features and Benefits
• Engineered for precise horizontal levelling in outdoor settings
• Incorporates self-levelling functionality with a 5 adjustment range
• Enables quick levelling with a setup time of 15 seconds
• Supports a maximum working diameter of 400m with a receiver attachment
• Equipped with straightforward one-button controls and an easy-to-read display
• Includes a shock warning system to minimise levelling errors caused by vibrations
• Designed with durable IP56-rated housing to withstand tough environments
• Operates efficiently with a 600rpm rotation speed
• Offers extended use with a battery life of up to 30 hours using NiMH rechargeable batteries

See full description
Specifications for GRL 400 H Rotation Laser Level in Carrying Case with Accessory Set - 0 601 061 800
  • Accuracy
    ± 0.08mm/m
  • Overall Width
    75mm
  • Ingress Protection Rating (IP Rating)
    IP56
  • MFR Part No.
    601061800
  • Working Range
    400m
  • Type
    Rotational Laser Level Kit
  • Laser Class
    2
  • Beam Colour
    Red
  • Overall Height
    30mm
  • Number of Lasers
    1
  • Model No.
    GRL 400H
    LR 1
  • Levelling Type
    Self-Levelling
  • Operating Temperature Range
    -60°C
  • Overall Length
    145mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome