0
1

GRL 600 CHV Professional Rotational Laser

Order Code: ZT1404036X

£1,999.99 Inc VAT (20%)


Description

With a range of rotational options with varying speeds, this rotational laser is ideal for heavy duty jobs. Featuring an impressive range with or without a receiver, the Bosch GRL 600 CHV can be relied upon to perform in all conditions.

Features and Benefits
• Has the range to work across harsh temperatures without impacting accuracy
• Possesses a long run time to ensure battery life won't be an issue
• Is compatible with the remote app that visualises all functions, not limited to but including dual slope setting to save time
• Suitable for industrial use with its robust outer

See full description
Specifications for GRL 600 CHV Professional Rotational Laser
  • Weight Including Batteries
    4.6kg
  • Levelling Type
    Self-levelling
  • Type
    Rotational Laser Level Kit
  • Accuracy
    ± 1.50mm/m
  • Number of Lasers
    1
  • Battery Type
    4 x D cell batteries
    18 V Li-ion battery
  • Laser Class
    2
  • Model No.
    GRL 600 CHV
  • Ingress Protection Rating (IP Rating)
    68
  • Operating Temperature Range
    -10 to 50°C
  • Working Range
    60m
  • MFR Part No.
    0601061F70
  • Beam Colour
    Red

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome