SK105GDZ CXT Cross Line Laser 12V Bare Unit
0
1
2

SK105GDZ CXT Cross Line Laser 12V Bare Unit

Order Code: ZT3346573SCopy

£399.99 Inc VAT (20%)


Description

The Makita SK105GD CXT® Cross Line Laser with self-levelling green vertical and horizontal lines which can be used separately or together. All functions are easy to operate from a single button. The laser is dust and water resistant with IP54 rating. A battery protection system automatically shuts off power when the battery level is low.

Specifications:

Measuring Range: 35m.
Average Accuracy (2s) of Length Measurement: ±3mm/10m.
Levelling Range: ±4º.
Laser Class: 2.
International Protection Class: IP54.
Product Dimensions (L x W x H) : 138 x 64 x 102mm.
Spindle Thread: 1/4in & 5/8in.
Weight: 0.67kg (with battery) .

Technical Specs
Measuring Range: 35m.
Average Accuracy (2s) of Length Measurement: ±3mm/10m.
Levelling Range: ±4º.
Laser Class: 2.
International Protection Class: IP54.
Product Dimensions (L x W x H) : 138 x 64 x 102mm.
Spindle Thread: 1/4in & 5/8in.
Weight: 0.67kg (with battery) .

See full description
Specifications for SK105GDZ CXT Cross Line Laser 12V Bare Unit
  • Accuracy
    3mm/m
  • Maximum Range
    35m
  • Laser Class
    2
  • Weight
    0.67kg (with battery)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome