TW0350 1/2in Drive Impact Wrench (110V)
0
1
2
3

TW0350 1/2in Drive Impact Wrench (110V)

Order Code: ZT2818526SCopy

£299.99 Inc VAT (20%)


Description

Makita TW0350 1/2" Drive impact wrench, complete with 24mm socket, and carrying case. This product has also been double insulated for safety. Available in 110 volts only.
The Makita TW0350 is a high power impact wrench suited to heavy-duty applications up to 350Nm. The externally accessible brushes allow for easy replacement and precision gearing with ball and needle bearing construction ensures smooth and efficient power transmission. This model comes equipped with a palm-fitting soft grip for comfortable work.

Features:
Incredibly high torque of 350Nm
Palm fitting soft grip for comfortable work
forward/reverse rotation
Double insulated
Comes with:
24mm socket
Complete with carrying case
Double insulated for safety
Forward/reverse rotation
Specification:
Bolt Range: M12-M22
Max. Socket Size: 32mm A/F
Max. Torque: 350Nm
Impacts per Minute: 2,000ipm
No Load Speed: 2,000rpm
Input wattage: 400w
Net Weight: 2.9kg
110 volts

See full description
Specifications for TW0350 1/2in Drive Impact Wrench (110V)
  • Product Type
    Impact Wrench
  • No Load Speed
    2000rpm
  • Voltage
    110V
  • Drive Size
    1/2in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome