28088 T-Mech Wood Lathe
0
1
2
3
4
5

28088 T-Mech Wood Lathe

Order Code: ZT3961414S

£169.99 Inc VAT (20%)


Description

Impress your friends and customers with beautifully crafted wooden items created with this T-mech electric four-speed wood lathe.

Whether you're a professional carpenter who has been in the industry for years or a beginner to woodwork, this fantastically powerful 400w lathe is the perfect addition to any joiner's equipment.

Providing unlimited potential for any woodwork project, this wood lathe is a gigantic 1 metre long and allows you to choose between 4 different speeds to give a personal touch to each piece of wood.

From plates and bowls to wooden spoons, you can create anything with this fabulous tool. We're even throwing in six FREE woodturning chisels to help you add that special finish to your designs.

The T-MECH wood lathe comes with an interchangeable spindle screw and face plate. Depending on your woodturning needs, the appropriate attachment will fasten your workpiece securely into place for the very best safety, accuracy and precision.

Product Features


* Powerful 400W Electrical motor
* 6 Free Woodturning Chisels
* A choice of 4 different spindle speeds, ranging between 720 and 2150 RPM
* A large 1m maximum working capacity
* Handy Interchangeable Fastenings What's Included:


* 1 x T-Mech 400W Wood Lathe
* 6 x Woodturning Chisels Specification:


* Brand: T-Mech
* Voltage: 230V/Hz
* Power: 400W
* Thread Size: M18
* Motor Speed: 1400 RPM
* Spindle Speeds: 810/1180/1700/2480 RPM
* Turning Diameter: 350mm
* Cutting Length: 1000mm
* Length: 1.47m/147cm/57.87"
* Height: 0.36m/36cm/14.17"
* Width: 0.21m/21cm/8.27"

See full description
Specifications for 28088 T-Mech Wood Lathe
  • Product Type
    Wood Lathe
  • Turning Diameter
    350mm
  • Power Source
    Electric
  • Thread Size
    M18
  • Cutting Length
    1000mm
  • Power
    400W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome