Metalworking Mini Lathe 250MM
0
1

Metalworking Mini Lathe 250MM

Order Code: ZT1230452P

£899.99 Inc VAT (20%)


Description

Bench mounting miniature lathe, small enough to fit into the corner of a workshop and light enough to be truly portable. Construction is predominately cast iron and steel. Fitted with 150W high torque motor. The capacities are 150mm swing over bed and 250mm between centres. Features variable speed control, manual or powered lead screw feed and over-load protection. Supplied with Ø80mm 3-jaw self centring chuck, tailstock centre and service tools. An extensive range of accessories are available, for the full range see page XXX & XXX. Option to upgrade with a mill/drill head - order Model No. SM2503B.

See full description
Specifications for Metalworking Mini Lathe 250MM
  • MFR Part No.
    SM2503A
  • Weight
    26.2kg
  • Spindle Hole Taper
    MT2
  • Tailstock Taper
    MT1
  • Motor Power
    150W - 230V
  • Range of Metric Threads
    5 Pitches (0.5-1.25mm)
  • Weight (kg)
    26.2
  • Distance Between Centres
    250mm
  • Spindle Speed (Variable)
    100-2000rpm
  • Swing Over Bed
    150mm
  • Cross Slide Travel
    50mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome