Flaw Detector Developer NO.3 400ML
0
1

Flaw Detector Developer NO.3 400ML

Order Code: ZT1036226X

£12.99 Inc VAT (20%)


Description

Quick drying solvent cleaner/degreaser and excess penetrant remover for the non-destructive testing of metal surfaces by liquid penetrant inspection. The control is carried out using 3 products: Flaw Detector Cleaner, Flaw Detector Penetrant and Flaw Detector Developer. Flaw Detector Cleaner is a fast drying, powerful degreasing solvent for the removal of dirt, grime and contaminants. Designed for the pre-treatment of the surface, prior to liquid penetrant inspection and to remove all visible, colored traces of the penetrant.

See full description
Specifications for Flaw Detector Developer NO.3 400ML
  • Container Type
    Aerosol
  • For Use On
    Checks For Porosity Or Leaks In Pipes, Tanks, Boilers, Heat Exchangers
    Finds Cracks & Cavities Caused By Metal Fatigue & Cutting Operations
    Identifies Discontinuities, Folds & Cracks In Castings, Forgings & Ceramics
    Non-Destructive Inspection Of Materials, Parts, Assemblies, Equipment, Surfaces & Structures: Detects Cracks, Lack Of Fusion, & Open Cavities In Welded Parts
  • Features
    An Economical Technology With No Need For Expensive & Advanced Equipment
    Results Are Produced Quickly & Easily
    The Inspection Can Be Carried Out With Ready-To-Use Aerosols
    Widely Applicable, Regardless The Nature Of The Materials & Shape Of The Objects
  • Product Type
    Flawfinder Developer
  • MFR Part No.
    30290
  • Standards Met
    ANSI/ESD S20.20:2014
    BS EN 61340-5-1:2007
  • Series
    No.3
  • Size
    400ml

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome