Super 6 Leak Detector 300ML

Super 6 Leak Detector 300ML

Order Code: ZT3113059SCopy

£14.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£14.990%
5 - 9£14.394%
10 - 19£13.798%
20 +£13.1912%


Description

Super 6 Leak Detector 300ML -1803

Features:

Detects even the smallest leaks in pipes and fittings
Non-toxic and non-flammable
Easy to use
Safe for use on a variety of materials
Ideal for home, commercial, and industrial use
Benefits:

Peace of mind knowing that your pipes and fittings are leak-free
Prevent costly repairs
Save energy and water
Protect your property from damage
How to use:

Shake the can well.
Spray the leak detector on the suspected area.
Bubbles will form if there is a leak.
The larger the bubbles, the larger the leak.
Specifications:

Size: 300ml
Color: Blue
Weight: 0.4kg
Package includes:

1 x Super 6 Leak Detector 300ML -1803

See full description
Specifications for Super 6 Leak Detector 300ML
  • Colour
    Blues
  • Size
    300ml
  • Product Type
    Leak Detector

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome