Foot Mounting - 150735

Foot Mounting - 150735

Order Code: ZT5374885S

£42.99 Inc VAT (20%)


Description

Foot Mounting Hp-63 Size=63, Corrosion Resistance Classification Crc=2 - Moderate Corrosion Stress, Product Weight=305 G, Materials Note=Free Of Copper And Ptfe, Festo

Specifications for Foot Mounting - 150735
  • Bore Size
    63mm
  • Product Type
    Pneumatics and Vacuum
  • Material
    Steel Galvanised

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome