Foot Mounting - 161809

Foot Mounting - 161809

Order Code: ZT5379477S

£42.99 Inc VAT (20%)


Description

Foot Mounting Hzf-50 For Dzf Cylinder. Size=50, Assembly Position=Any, Corrosion Resistance Classification Crc=2 - Moderate Corrosion Stress, Product Weight=249 G, Material Mounting= (* Steel, * Galvanised) , Festo

Specifications for Foot Mounting - 161809
  • Product Type
    Pneumatics and Vacuum
  • Bore Size
    50mm
  • Material
    Steel Galvanised

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome