LMDF-SST Levelling feet for ground mounting Base with slotted holes stainless steel joint or stem Threaded hole without non-slip with a slotted hole LMD.F-SL-80-SST-M20
0
1

LMDF-SST Levelling feet for ground mounting Base with slotted holes stainless steel joint or stem Threaded hole without non-slip with a slotted hole LMD.F-SL-80-SST-M20

Order Code: ZT1608252S

£19.99 Inc VAT (20%)


Description

LMD.F-SST Levelling feet for ground mounting, Base with slotted holes, stainless steel joint or stem, Threaded hole, without non-slip, with a slotted hole For product drawing and dimensions refer to pdf Item data sheet.

Specifications for LMDF-SST Levelling feet for ground mounting Base with slotted holes stainless steel joint or stem Threaded hole without non-slip with a slotted hole LMD.F-SL-80-SST-M20
  • MFR Part No.
    LMD.F-SL-80-SST-M20
  • m2
    26
  • d1
    80
  • Max. Static Load
    20000N
  • d3
    13
  • l4
    70
  • l
    45
  • s
    27
  • r
    15
  • t
    20
  • d2
    M20
  • m1
    27
  • h1
    3
  • h2
    1.3
  • Weight
    314g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome