EZR15-6 One Handed Guide Rail Clamp Set (2X EZR15-6)

EZR15-6 One Handed Guide Rail Clamp Set (2X EZR15-6)

Order Code: ZT1249462P

£59.99 Inc VAT (20%)


Description

A Guide rail clamp + a One Handed Clamp With special guide on the top section for grooves 12 x 6.5 mm to 12 x 8 mm ■ Use with adapter on the bottom section and rotated top section for secure fastening of guide rails from Festool, Protool, Metabo, Makita, Hitachi, Dewalt etc. and for clamping in profiles and on work benches ■ Use with or without adapter on the top or bottom section for step-over clamping ■ Use without adapter – for clamping or spreading ■ Clamping force up to 750 N This will elicit a surprised “wow” from many users: The new EZR not only extends the BESSEY range of high quality table clamps with a one-handed version. Besides its actual purpose, it has many other possible uses on top of that. One clamp, dozens of possibilities The EZR one-handed table clamp has a special guide on the upper part for grooves 12 x 6.5 mm to 12 x 8 mm and a special adapter on the lower part. Equipped this way, it securely fixes guide rails of various brands with up to 750 N clamping force. The clamp is also suitable for clamping in profiles and on work tables. Thanks to the many tool-free options for changing the upper part and adapter, there are always new applications for the clamp: for normal clamping or spreading as well as for step-over fixing work when the adapter is pushed onto the upper or lower part. Comfortable and durable The EZR enables both ergonomic and safe handling. Its high quality 2-component plastic handle with pump lever behind the rail ensures a secure grip from both directions. Thanks to the release lever positioned in the handle, the sliding arm can be quickly adjusted and the clamp removed when the work is complete. Equally “handy”: A crossed v-grooves integrated in the plastic protective caps for securely fixing round, pointed and angular components. BESSEY also makes no compromises in terms of robustness with the new one-handed table clamp. This is once again made possible by the focus on quality, coupled with a high level of practical know-how. Upper and lower parts made of glass fibre reinforced polyamide combine with a profiled rail made of tempered and burnished steel to form an one-handed clamp that is as practical as it is durable. Also because the plastic housing also protects the handle mechanism from dust and splintering.

See full description
Specifications for EZR15-6 One Handed Guide Rail Clamp Set (2X EZR15-6)
  • Depth
    175mm
  • Height
    45mm
  • Material
    Plastic
  • Width
    330mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome