GRZ20 Parallel Grip Clamp GRZ 200/65, BE105856

GRZ20 Parallel Grip Clamp GRZ 200/65, BE105856

Order Code: ZT1249512P

£92.99 Inc VAT (20%)


Description

Many variants to cover a wide range of applications. Whether for all-round or step-over clamping, or for fixing workpieces which are lying next to one another, the original BESSEY grip pliers are ideal. The infinitely adjustable plier jaws lie parallel to each other in every position, or at the desired angle to one another. The selected clamping pressure remains constant however wide open the mouth of the pliers. Parallel jaw faces. Prism recess for small round parts. Includes pressure cap set GRZK for gentle clamping of sensitive surfaces.

See full description
Specifications for GRZ20 Parallel Grip Clamp GRZ 200/65, BE105856
  • Type
    Locking Pliers
  • Material
    Metal
  • Product Type
    Parallel Grip Clamp

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome