1. Tools & Machining/
  2. Hand Tools/
  3. Clamps/
  4. Light & General Duty G-Clamps
Light-Duty Cast G-Clamps
0
1

Light-Duty Cast G-Clamps


See all variants from
£2.99Inc VAT (20%)
See all variants from £2.99

Description

Manufactured from a light-duty cast steel, this range of G clamps is suitable for tradespeople, engineers and woodworkers. Available in three sizes, the products are finished in a blue, powder coated epoxy paint.

Features and Benefits
• Available in three varying sizes to suit your requirements
• Powder coated epoxy finish provides additional protection against wear and tear
• Steel construction makes for a resilient product

Typical Applications
• Engineering
• Woodworking
• Workshops

See full description

Feature Attributes

Body Material:
Steel
Screw Finish/Coating:
Chrome Plated
Screw Material:
Steel
Body Colour:
Blue
Type:
G-clamp
Body Finish/Coating:
Powder-coated
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome