Sheet Metal Clamp 200mm 0-30mm Capacity

Sheet Metal Clamp 200mm 0-30mm Capacity

Order Code: ZT1223557P

£24.99 Inc VAT (20%)


Description

Heat treated Chrome Molybdenum and Chrome Vanadium steel construction with a nickel-plated smooth satin finish. Aids forming, bending, crimping, and manipulating sheet metal. Spring loaded locking mechanism gives optimum locking force and safe easy release. Heavily knurled adjustment screw for extra grip.

Specifications for Sheet Metal Clamp 200mm 0-30mm Capacity
  • MFR Part No.
    AK6829
  • Weight
    0.51kg
  • Length
    200mm
  • Jaw Capacity
    0-30mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome