Line Marking Spray Paint, 750ml

Line Marking Spray Paint, 750ml


Select
£5.29 Inc VAT (20%)


See all variants from £5.29

Description

The LM-90 range of Line marking aerosol spray paints are the ideal multi-use paints for engineering, construction and warehouse applications. A permanent, highly durable formula allows it to be applied to both indoor and outdoor surfaces.

Features and Benefits
• Quick-drying with a one-coat matt finish
• Can be applied easily either by hand or by using an application machine
• Versatile and can be used on many surfaces including concrete, stone, tarmac, grass, gravel and even soil

Typical Applications
• Civil engineering
• Construction
• Warehouse
• Car parks/pavements
• Utilities

Notes
• Colour references are as follows:
BLACK - Finished Goods Areas
WHITE - Production Equipment
GREEN - Safety Related Areas
RED - Defect Areas
BLUE - Work in Progress
YELLOW - Access Aisles
ORANGE - Machinery Parts Areas

See full description

Feature Attributes

Features:
Quick Drying
Container Size:
750 ml
Container Type:
Aerosol
Series:
LM-90
For Use On:
Concrete,Soil,Gravel,Tarmac,Stone,Grass
Product Type:
Line Marking Spray Paint
Product Reviews -
2 years ago by Sharon
not yet tested but looks to be exactly what wanted

4 years ago
not sure if the paint wears well?

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome