Line Marking Spray - Yellow - 750ml - Case of 6

Line Marking Spray - Yellow - 750ml - Case of 6

Order Code: ZT2421295S

£49.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£49.990%
5 - 9£47.495%
10 +£44.9910%


Description

Used by hand or marking machine these brilliant colours are ideal for marking floors, walls, concrete, even grass and earth. Ozone Friendly (CFC Free) Tough and Durable Economical. Quick drying, therefore no waste.

Specifications for Line Marking Spray - Yellow - 750ml - Case of 6
  • Product Type
    Line Marking Spray
  • Colour
    Yellow
  • Volume
    750ml
  • Number of Pieces
    6

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome