PDO300PA 1/2" Compact Dropout Water Separator 300 L/Min Auto-drain

PDO300PA 1/2" Compact Dropout Water Separator 300 L/Min Auto-drain

Order Code: ZT1029038P

£309.99 Inc VAT (20%)


Description

The PDO300PA is a 'Compact' Dropout® unit and is used as an inline point of use
liquid water separator and contaminant remover.
The unique design allows it to efficiently remove >99.9999% of liquid water and
remove other contaminants down to 1 micron.

Features & Benefits

-Guaranteed 99.99% liquid water removal
-Particulate removal to 1 micron
-Superior protection for your compressed air equipment at point of use
-Stand-alone replacement for water separators and/or coalescing filters
-Maintains its performance levels during start up where it reaches optimum performance in a fraction of a second
-All the protection you need in one device instead of having to purchase and maintain a multiplicity of different products

-Built-in auto-drain
-No mains power
-Maintenance free
-Significantly lower life cycle costs
-Instantaneous recovery from pulsed flows or stop start
-No increase in pressure drop caused by blocked filters
-Significantly lower life cycle costs
-Easy to install

See full description
Specifications for PDO300PA 1/2" Compact Dropout Water Separator 300 L/Min Auto-drain
  • Operating Temperature Range
    >0 to +80°C
  • Number of Pieces
    1
  • Additional Features
    Superior protection for your compressed air equipment at point of use Stand-alone replacement for water separators and/or coalescing filters Protection upstream of refrigerant and desiccant dryers Easy to install, no mains power and no consumables No increase in pressure drop caused by blocked filters Significantly lower life cycle costs Instantaneous recovery from pulsed flows or stop start Maintenance free with built-in auto-drain
  • Weight Each
    540g
  • Product Type
    Air Treatment
  • Pressure Range
    1 - 15 bar / 15 - 217 psibar
  • Maximum Flow Rate
    283L/min
  • Port Size
    1/2in
  • MFR Part No.
    PDO300PA
  • Micron Rating
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome