PDO600A 3/4-IN Dropout Water Separator 600 L/Min

PDO600A 3/4-IN Dropout Water Separator 600 L/Min

Order Code: ZT1029040P

£699.99 Inc VAT (20%)


Description

A unique, patent protected product designed to revolutionise the compressed
air industry - liquid water removal guaranteed.

Features

-Performance does not depend on the compressed air having a stable flow rate or
high velocity
-Modular, scalable design delivers a wide flow rate product range without compromising the efficiency of removal of water and solid particles
-Unique patent protected multiple impact design operates far more efficiently than conventional filter designs
-No drop in liquid water or particle removal efficiency regardless of flow rate or duration of time installed
-No increase in pressure drop caused by blocked filters
-No requirement for replacement filter cartridges

See full description
Specifications for PDO600A 3/4-IN Dropout Water Separator 600 L/Min
  • Port Size
    3/4in
  • MFR Part No.
    PDO600A
  • Weight Each
    1000g
  • Pressure Range
    16bar
  • Maximum Flow Rate
    1000L/min
  • Number of Pieces
    1
  • Additional Features
    Guaranteed 99.9999% liquid water removal ISO 12500 Certified Particulate removal to 1 micron Low cost of ownership Maintenance free Complete with wall bracket and drain valve Minimal inlet/outlet pressure drop Performance does not depend on the compressed air having a stable flow rate or high velocity Modular, scalable design delivers a wide flow rate product range without compromising the efficiency of removal of water and solid particles Unique patent protected multiple impact design operates far more efficiently than conventional filter designs No drop in liquid water or partical removal efficiency regardless of flow rate or duration of time installed Sealed for life aluminium housing No requirement for replacement filter cartridges No increase in pressure drop caused by blocked filters Easy to clean
  • Product Type
    Air Treatment

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome