Vertical Air Receiver 2000L Galvanisednised - VEC00529

Vertical Air Receiver 2000L Galvanisednised - VEC00529

Order Code: ZT5440869S

£8,999.99 Inc VAT (20%)


Description

2000 Litre Capacity, Compressed Air Receiver, BSP Parallel Ported, Galvanised, Vertical with Fixing Bracket, Width 1100mm, Height 2490mm, Weight 394Kg, Working Temperature -10┬1/4Ôê×C to +50┬1/4Ôê×C, Maximum Working Pressure 12 bar, Jaymac

Specifications for Vertical Air Receiver 2000L Galvanisednised - VEC00529
  • Height
    2490mm
  • Product Type
    Compressed Air and Ring Main
  • Capacity
    2000L
  • Width
    1100mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome