102 L-Boxx Carry Case - BSH600A012FZ

102 L-Boxx Carry Case - BSH600A012FZ

Order Code: ZT4037635SCopy

£43.99 Inc VAT (20%)


Description

The Bosch 102 L-BOXX Carry Case offers an improved storage and transportation solution in line with the Bosch Mobility System. Stacked boxes can be easily and conveniently opened with the improved L-BOXX click mechanism. Extensive compatibility of the L-BOXX variants, tool inlays, and the Sortimo in-vehicle system provides full flexibility. It has a robust design, manufactured from durable ABS plastic. Fitted with securely closing latches and a top handle, making it easy to carry. Compatible with the L-BOXX variants, tool inlays, the Sortimo in-vehicle system, Aluminium Caddy, and L-BOXX Roller. Specifications: External Dimensions (W x L x H): 442 x 357 x 117mm. Top Load Capacity: 100kg. In-box Load Capacity: 25kg. Tensile Strength: 50kg.

See full description
Specifications for 102 L-Boxx Carry Case - BSH600A012FZ
  • Material
    Plastic
  • Box Type
    L-BOXX
  • Product Type
    Carry Case

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome