1600A00B8H 14.4-18V Battery Charger

1600A00B8H 14.4-18V Battery Charger

Order Code: ZT1027382XCopy

£99.99 Inc VAT (20%)


Description

Multi-volt quick charger for all Li-Ion batteries from 14.4 to 18 volts. An impressive approximate charge time from 30 - 50 minutes depending on battery size.

Features:
50% faster charging of the batteries (compared to AL 1860 CV)
Quick-charge mode: 4.0 Ah battery is ready to use with 80% of its capacity after only 25 mins
Very compact
Active Air Cooling for longer lifetime of the batteries
Convenient cord wrap

Specification:
Battery charging voltage: 14.4 - 18 V
Charge current: 8.0 A
Charging time at battery capacity 2.0 Ah (80%/100%): approx. 15/30 mins
Charging time at battery capacity 4.0 Ah (80%/100%): approx. 25/35 mins
Charging time at battery capacity 5.0 Ah (80%/100%): approx. 35/45 mins
Charging time at battery capacity 6.0 Ah (80%/100%): approx. 35/50 mins
Size (charger): 182 x 115 x 85 mm
Weight (charger): 0.7kg

See full description
Specifications for 1600A00B8H 14.4-18V Battery Charger
  • Model Number
    GAL 1880 CV
  • Supply Voltage
    230V
  • For Use With
    All Bosch Blue Professional Lithium-Ion Batteries From 14.4 to 18 volts.
  • Battery Capacity
    2.0-6.0A·h
  • Overall Width
    115mm
  • Charging Current
    8A
  • Compatible Battery Type
    Lithium-ion
  • Output Voltage
    14.4 - 18V
  • MFR Part No.
    1600A00B8H
  • Number of Battery Ports
    1
  • Charging Time
    30-50min
  • Overall Length
    182mm
  • Overall Height
    85mm
  • Item
    Battery Charger

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome