DCB094K USB Power Delivery Charging Kit DEWDCB094K

DCB094K USB Power Delivery Charging Kit DEWDCB094K

Order Code: ZT2423770S

£109.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

The DEWALT DCB094K USB Power Delivery Charging Kit charges all DEWALT 18V XR and FlexVolt batteries. It has a USB-C port and output power to charge your other personal devices up to 100W. There is also a USB-A port that acts as an adaptor, allowing you to charge devices up to 12W using traditional USB cords. Fitted with a belt hook for on-the-go stowing. Supplied with 1 x 100W USB Cord and 1 x 65W Plug.

Specifications for DCB094K USB Power Delivery Charging Kit DEWDCB094K
  • Battery Voltage
    18V
  • Compatible Battery Type
    Lithium-ion
  • Charging Time
    DCB181, 24min
    DCB182, 53min
    DCB183/B/G, 31min
    DCB184/B/G, 65min
    DCB185, 22min
    DCB187, 41min
    DCB189, 53min
    DCB546, 76min
    DCB547, 111min
    DCB548, 145min
  • Number of Battery Ports
    2
  • MFR Part No.
    DCB094K-GB
  • Model Number
    DCB094K-GB

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome