0
1

DCB104-GB 18V XR 4 Port Fast Charger 240V

Order Code: ZT1404174X

£319.99 Inc VAT (20%)


Description

The DeWalt DCB104 is a handy charger which quickly charges DeWalt FLEXVOLT battery packs. It is capable of charging four 9Ah XR FLEXVOLT batteries in 75 minutes or four 12Ah XR FLEXVOLT batteries in 100 minutes.

Features and Benefits
• Four charging ports for multiple battery charges at a time
• High 8A charging current significantly speeds up charging time

See full description
Specifications for DCB104-GB 18V XR 4 Port Fast Charger 240V
  • Supply Voltage
    240V
  • Charging Current
    8A
  • Number of Battery Ports
    4
  • MFR Part No.
    DCB104-GB
  • Compatible Battery Type
    Lithium-ion
  • For Use With
    DeWalt FLEXVOLT
  • Battery Capacity
    12A·h
    9A·h
  • Output Voltage
    18V
  • Model Number
    DCB104
  • Charging Time
    75min
    100min
  • Item
    Battery Charger

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome