GAL 18V6-8 Multiport 18V 8A Charger

GAL 18V6-8 Multiport 18V 8A Charger

Order Code: ZT1411610XCopy

£132.99 Inc VAT (20%)


Description

The Bosch 6-Port charging hub enables continuous use of Bosch cordless power tools. Capable of charging 6 of both 14.4 volt and 18 volt batteries at the same time, you're guaranteed no delays in your work.

Features and Benefits
• Priority start button allows for preference charging on a selected battery
• Fast charging time with 100% charge on a ProCORE18v 8ah in just 68mins
• Continuous charging cycles for stall-free work

See full description
Specifications for GAL 18V6-8 Multiport 18V 8A Charger
  • Charging Time
    36min
    57min
  • Overall Length
    3030mm
  • Model Number
    1600A01U9M
  • Supply Voltage
    240V
  • Number of Battery Ports
    6
  • MFR Part No.
    1600A01U9M
  • For Use With
    Bosch Batteries
  • Compatible Battery Type
    Lithium-ion
  • Battery Capacity
    14.4v: 2A·h
    14.4v:4A·h
    14.4v:5A·h
    14.4v:6A·h
    18v:4A·h
    18v:8A·h
    18v:12A·h
  • Charging Current
    8A
  • Output Voltage
    14.4 - 18V
    14.4V
  • Overall Width
    2100mm
  • Overall Height
    2260mm
  • Item
    Battery Charger

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome