1. Tools & Machining/
  2. Hand Tools/
  3. Pliers & Grips/
  4. Locking Pliers & Grips
Curved Jaw Locking Grip Wrenches
0
1
2

Curved Jaw Locking Grip Wrenches


4 Variants From
£7.99

Inc VAT (20%)

See 4 Product Variants
£7.99

Description

Curved Jaw Locking Grip Wrenches manufactured with a rolled chrome vanadium steel body and drop forged hardened steel jaws with. These grip wrenches have been specially designed to grip circular objects.

Features and Benefits
• Locking mechanism designed to hold the wrench in place once adjusted, leaving both hands free
• Bright nickel plating which is resistant to corrosion
• Jaw opening and clamping pressure can be adjusted with the knurled head screw
• Fitted with wire spring to ensure efficient opening of the jaws

Typical Applications
• Plumbing and general pipe work

See full description

Feature Attributes

Handle Type:

Plain Grip

Finish/Coating:

Nickel

Jaw Style:

Curved

Material:

Chrome Vanadium Steel

Insulated:

No

Type:

Self Grip Pliers

More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome