Curved Jaw Locking Pliers 225mm (9in) FAIPLLOCK9

Curved Jaw Locking Pliers 225mm (9in) FAIPLLOCK9

Order Code: ZT1280031P

£11.99 Inc VAT (20%)


Description

These FAIPLLOCK9 Faithfull Locking Pliers are effective through the application of serrated curved jaws. They are made from high-quality steel with hardened and tempered jaws and a long-lasting finish. They have a spring action for easy clamping and release, with a quick release lever and a knurled screw for adjusting locking capacity. Capacity 41mm.

Specifications for Curved Jaw Locking Pliers 225mm (9in) FAIPLLOCK9
  • MFR Part No.
    FAIPLLOCK9
  • Type
    Curved Jaw
  • Jaw Capacity
    41mm
  • Capacity
    41mm
  • Plier Type
    Curved Jaw
  • Size
    230mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome