Global 10" Locking Pliers

Global 10" Locking Pliers

Order Code: ZT2415831SCopy

£46.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£46.990%
5 +£45.114%


Description

Tool@rrest Global 10" Locking Pliers

Specifications for Global 10" Locking Pliers
  • Size
    10in
  • Number of Pieces
    1
  • Product Type
    Locking Pliers

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome