1. Tools & Machining/
  2. Hand Tools/
  3. Pliers & Grips/
  4. Locking Pliers & Grips
Original Straight Jaw Locking Pliers

Original Straight Jaw Locking Pliers


2 Variants From
£13.99

Inc VAT (20%)

See 2 Product Variants
£13.99

Description

These straight jaw locking pliers are ideal for multi-purpose gripping across multiple trades. The straight jaws provide maximum contact on flat, square or hex materials and each product is manufactured from heat treated alloy steel for maximum durability. Available in two sizes to suit your needs.

Features and Benefits
• Straight jaw ensures maximum contact on all surfaces including hex, flat or square surfaces
• Manufactured from a high quality steel alloy to bolster product longevity
• Available in two sizes to suit your requirements
• Lower jaw self energising mechanism provides up to 3 times more gripping power to reduce the risk of slippage
• Pivot allows the jaw to align on the workpiece for maximum grip without slipping or stripping
• Knurled screw allows you to adjust the tool

Typical Applications
• Automotive
• DIY
• Construction

See full description

Feature Attributes

Finish/Coating:

Satin

Handle Type:

Ergonomic

Material:

Heat Treated High Grade Alloy Steel

Jaw Style:

Straight

Insulated:

No

Number of Pieces:

1

More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome