S0487 Locking Pliers with Curved Jaw 215mm
0
1
2

S0487 Locking Pliers with Curved Jaw 215mm

Order Code: ZT3346500SCopy

£9.19 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£9.190%
5 - 9£8.824%
10 - 19£8.458%
20 - 49£8.0912%
50 +£7.7216%


Description

Siegen S0487 Locking Pliers with Curved Jaw 215mm
The S0487 is part of the Siegen by Sealey range of quality tools at competitive prices. These Locking Pliers have a Jaw Capacity of 45mm and an overall length of 215mm. The Pliers have drop-forged steel jaws for added durability and a nickel-plated finish to inhibit corrosion.

Features:
Part of the Siegen by Sealey range of quality tools at competitive prices
Drop-forged steel jaws with bright, nickel-plate finish
Deeply serrated, adjustable grip jaws with lever release
Lifetime guarantee
Specification:
Jaw Capacity: 45mm
Length: 215mm
Nett Weight: 0.368kg

See full description
Specifications for S0487 Locking Pliers with Curved Jaw 215mm
  • Length
    215mm
  • Material
    Steel
  • Number of Pieces
    1
  • Jaw Capacity
    45mm
  • Product Type
    Locking Pliers
  • Jaw Style
    Curved
  • Weight
    0.37kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome